This product requires certification to purchase.

5 in. Copper Epoxy Plated Clevis Hanger

FNW®

Figure 7008 5 in. Copper Epoxy Plated Clevis Hanger

  • Fast #
  • Part #FNW7008EC0500
  • Item #3860019
  • Manufacturer Part #FNW7008EC0401
3.4 out of 5 Customer Rating
Brand image
FNW®

Figure 7008 5 in. Copper Epoxy Plated Clevis Hanger

  • Fast #
  • Part #FNW7008EC0500
  • Item #3860019
  • Manufacturer Part #FNW7008EC0401
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 600
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Epoxy Plated Copper finish
  • For copper tube
  • Meets MSS SP-58
  • Meets federal spec WW-H-171
  • Requires Certification

Specifications

ASTM:
ASTM A36
Application:
Copper Pipe
Coating:
Epoxy Plated
Collection:
Figure 7008
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
FM Approved:
No
Fits Pipe Size:
5 in
Height:
9-1/8 in
MSS:
MSS SP-58 Type 1
Material:
Carbon Steel
Product Type:
Clevis Hanger
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Rod Size (in):
1/2 in
UL Listed:
No
UPC:
781889193976
Work Load Limit:
550 lb