This product requires certification to purchase.

2-1/2 in. Zinc Plated Carbon Steel Swivel Ring Hanger

FNW®

Figure 7010NZ 2-1/2 in. Zinc Plated Carbon Steel Swivel Ring Hanger

  • Fast #
  • Part #FNW7010NZ0250
  • Item #8017620
  • Manufacturer Part #FNW7010NZ0250
3.1 out of 5 Customer Rating
Brand image
FNW®

Figure 7010NZ 2-1/2 in. Zinc Plated Carbon Steel Swivel Ring Hanger

  • Fast #
  • Part #FNW7010NZ0250
  • Item #8017620
  • Manufacturer Part #FNW7010NZ0250
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 3200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Meets MSS SP-69
  • 1/2"-4" Hanger have flared edges to CPVC plastic pipe from abrasion
  • Manufactured to use the minimum rod size permitted by NFPA for fire sprinkler pipe line
  • Complies with Federal Specification A-A-1192A (Type 10) WW-H-171-E (Type 10)
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2-1/2 in
Height
6-3/10 in
Rod Size (in)
3/8 in
Characteristics & Features
Coating
Zinc Plated
Collection
Figure 7010NZ
Material
Carbon Steel
Work Load Limit
525 lb
Warranty & Product Information
Application
Fire Protection
FM Approved
Yes
MSS
MSS SP-69 Type 10
Product Type
Swivel Ring Hanger
UL Listed
UL 203
UPC
781889383988