This product requires certification to purchase.

4 in. Zinc Plated Carbon Steel Swivel Ring Hanger

FNW®

Figure 7010NZ 4 in. Zinc Plated Carbon Steel Swivel Ring Hanger

  • Fast #
  • Part #FNW7010NZ0400
  • Item #8017625
  • Manufacturer Part #FNW7010NZ0400
5 out of 5 Customer Rating
Brand image
FNW®

Figure 7010NZ 4 in. Zinc Plated Carbon Steel Swivel Ring Hanger

  • Fast #
  • Part #FNW7010NZ0400
  • Item #8017625
  • Manufacturer Part #FNW7010NZ0400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1050
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Meets MSS SP-69
  • 1/2"-4" Hanger have flared edges to CPVC plastic pipe from abrasion
  • Manufactured to use the minimum rod size permitted by NFPA for fire sprinkler pipe line
  • Complies with Federal Specification A-A-1192A (Type 10) WW-H-171-E (Type 10)
  • "[delete]"
  • Requires Certification

Specifications

Application:
Fire Protection
Coating:
Zinc Plated
Collection:
Figure 7010NZ
FM Approved:
Yes
Fits Pipe Size:
4 in
Height:
7-9/25 in
MSS:
MSS SP-69 Type 10
Material:
Carbon Steel
Product Type:
Swivel Ring Hanger
Rod Size (in):
3/8 in
UL Listed:
UL 203
UPC:
781889384039
Work Load Limit:
650 lb