This product requires certification to purchase.

4 in. Zinc Plated Swivel Ring Hanger

FNW®

Figure 7010Z 4 in. Zinc Plated Swivel Ring Hanger

  • Fast #
  • Part #FNW7010Z0400
  • Item #5060382
  • Manufacturer Part #FNW7010Z0400
3.1 out of 5 Customer Rating
Brand image
FNW®

Figure 7010Z 4 in. Zinc Plated Swivel Ring Hanger

  • Fast #
  • Part #FNW7010Z0400
  • Item #5060382
  • Manufacturer Part #FNW7010Z0400
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 100 Pallet: 2700
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1/2 in. to 8 in. sizes
  • Zinc plated
  • UL approved (1/2 in to 8 in)
  • FM approved (3/4 in to 8 in)
  • MSS SP-58, Type 1
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
4 in
Rod Size (in)
3/8 in
Characteristics & Features
Coating
Painted, Galvanized
Collection
Figure 7010Z
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Work Load Limit
1000 lb
Warranty & Product Information
ASTM
ASTM B-633
FM Approved
Yes
MSS
MSS SP-58 Type 10
Product Type
Swivel Ring Hanger
UL Listed
Yes
UPC
781889288207