6 in. Zinc Plated Swivel Ring Hanger
Figure 7010Z 6 in. Zinc Plated Swivel Ring Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 1800-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- 1/2 in. to 8 in. sizes
- Zinc plated
- UL approved (1/2 in to 8 in)
- FM approved (3/4 in to 8 in)
- MSS SP-58, Type 1
Specifications
- ASTM:
- ASTM B-633
- Coating:
- Painted, Galvanized
- Collection:
- Figure 7010Z
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in
- MSS:
- MSS SP-58 Type 10
- Product Type:
- Swivel Ring Hanger
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Rod Size (in):
- 1/2 in
- UL Listed:
- Yes
- UPC:
- 781889288221
- Work Load Limit:
- 1900 lb