2 in. Zinc Plated Carbon Steel Heavy Duty Swivel Ring Hanger
Figure 7011Z 2 in. Zinc Plated Carbon Steel Heavy Duty Swivel Ring Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 6400-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Recommend for suspension of non-insulated stationary pipe line
- Manufactured to use the minimum rod size permitted by NFPA for fire sprinkler pipe line
- Complies with Federal Specification A-A-1192A (Type 10) WW-H-171-E (Type 10) and MSS-SP-69 (Type 10).
- FM approved & UL/ULC Listed
- Suitable for trapeze applications between structural attachments or where space is limited
- NFPA 13
Specifications
- Coating:
- Zinc Plated
- Collection:
- Figure 7011Z
- FM Approved:
- Yes
- Fits Pipe Size:
- 2 in
- MSS:
- MSS SP-69 Type 10
- Material:
- Carbon Steel
- Product Type:
- Swivel Ring Hanger
- Rod Size (in):
- 1/2 in
- UL Listed:
- UL 203
- UPC:
- 781889384114
- Work Load Limit:
- 1250