This product requires certification to purchase.

3 in. Zinc Plated Carbon Steel Heavy Duty Swivel Ring Hanger

FNW®

Figure 7011Z 3 in. Zinc Plated Carbon Steel Heavy Duty Swivel Ring Hanger

  • Fast #
  • Part #FNW7011Z0300
  • Item #8017631
  • Manufacturer Part #FNW7011Z0300
5 out of 5 Customer Rating
Brand image
FNW®

Figure 7011Z 3 in. Zinc Plated Carbon Steel Heavy Duty Swivel Ring Hanger

  • Fast #
  • Part #FNW7011Z0300
  • Item #8017631
  • Manufacturer Part #FNW7011Z0300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 3200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Recommend for suspension of non-insulated stationary pipe line
  • Manufactured to use the minimum rod size permitted by NFPA for fire sprinkler pipe line
  • Complies with Federal Specification A-A-1192A (Type 10) WW-H-171-E (Type 10) and MSS-SP-69 (Type 10).
  • FM approved & UL/ULC Listed
  • Suitable for trapeze applications between structural attachments or where space is limited
  • NFPA 13
  • Requires Certification

Specifications

Coating:
Zinc Plated
Collection:
Figure 7011Z
FM Approved:
Yes
Fits Pipe Size:
3 in
Height:
6-21/50
MSS:
MSS SP-69 Type 10
Material:
Carbon Steel
Product Type:
Swivel Ring Hanger
Rod Size (in):
1/2 in
UL Listed:
UL 203
UPC:
781889384091
Work Load Limit:
1250