This product requires certification to purchase.

4 in. Zinc Plated Carbon Steel Heavy Duty Swivel Ring Hanger

FNW®

Figure 7011Z 4 in. Zinc Plated Carbon Steel Heavy Duty Swivel Ring Hanger

  • Fast #
  • Part #FNW7011Z0400
  • Item #8017637
  • Manufacturer Part #FNW7011Z0400
5 out of 5 Customer Rating
Brand image
FNW®

Figure 7011Z 4 in. Zinc Plated Carbon Steel Heavy Duty Swivel Ring Hanger

  • Fast #
  • Part #FNW7011Z0400
  • Item #8017637
  • Manufacturer Part #FNW7011Z0400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1600
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Recommend for suspension of non-insulated stationary pipe line
  • Manufactured to use the minimum rod size permitted by NFPA for fire sprinkler pipe line
  • Complies with Federal Specification A-A-1192A (Type 10) WW-H-171-E (Type 10) and MSS-SP-69 (Type 10).
  • FM approved & UL/ULC Listed
  • Suitable for trapeze applications between structural attachments or where space is limited
  • NFPA 13
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
4 in
Height
7-3/5 in
Rod Size (in)
5/8 in
Characteristics & Features
Coating
Zinc Plated
Collection
Figure 7011Z
Material
Carbon Steel
Work Load Limit
1250 lb
Warranty & Product Information
FM Approved
Yes
MSS
MSS SP-69 Type 10
Product Type
Swivel Ring Hanger
UL Listed
UL 203
UPC
781889384152