This product requires certification to purchase.

3 in. Zinc Epoxy Plated Swivel Ring Hanger

You last purchased this on
 
FNW®

Figure 7012N 3 in. Zinc Epoxy Plated Swivel Ring Hanger

  • Fast #
  • Part #FNW7012NEP0300
  • Item #4099344
  • Manufacturer Part #FNW7012NEP0300
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 7012N 3 in. Zinc Epoxy Plated Swivel Ring Hanger

  • Fast #
  • Part #FNW7012NEP0300
  • Item #4099344
  • Manufacturer Part #FNW7012NEP0300
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 120 Pallet: 3360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Finish: Epoxy plated
  • Color: Zinc
  • MSS SP-58, Type 10
  • Federal specification WW-H-171, Type 10
  • UL approved - sizes 1/2" - 4"
  • FM approved - sizes 1/2" - 4" *
  • Note: For 2 1/2" - 4" hangers with NFPA rod sizes, use figure number 7012N
  • Requires Certification

Specifications

ASTM:
ASTM B-117, ASTM D-3359, ASTM D-3363
Coating:
Epoxy Plated
Collection:
Figure 7012N
FM Approved:
Yes
Fits Pipe Size:
3 in
MSS:
MSS SP-58 Type 10
Product Type:
Swivel Ring Hanger
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Rod Size (in):
3/8 in
UL Listed:
UL 203
Work Load Limit:
525 lb