This product requires certification to purchase.

4 in. Epoxy Plated Felt Lined Swivel Ring Hanger UL/FM

FNW®

Figure 7012N 4 in. Epoxy Plated Felt Lined Swivel Ring Hanger UL/FM

  • Fast #
  • Part #FNW7012NEP0400
  • Item #4099345
  • Manufacturer Part #FNW7012NEP0400
4.1 out of 5 Customer Rating
Brand image
FNW®

Figure 7012N 4 in. Epoxy Plated Felt Lined Swivel Ring Hanger UL/FM

  • Fast #
  • Part #FNW7012NEP0400
  • Item #4099345
  • Manufacturer Part #FNW7012NEP0400
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60 Pallet: 1440
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Finish: Epoxy plated
  • Color: Zinc
  • MSS SP-58, Type 10
  • Federal specification WW-H-171, Type 10
  • UL approved - sizes 1/2" - 4"
  • FM approved - sizes 1/2" - 4" *
  • Note: For 2 1/2" - 4" hangers with NFPA rod sizes, use figure number 7012N
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
4 in
Rod Size (in)
3/8 in
Characteristics & Features
Coating
Epoxy Plated
Collection
Figure 7012N
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Work Load Limit
650 lb
Warranty & Product Information
ASTM
ASTM B-117, ASTM D-3359, ASTM D-3363
FM Approved
Yes
MSS
MSS SP-58 Type 10
Product Type
Swivel Ring Hanger
UL Listed
UL 203
UPC
781889218051