This product requires certification to purchase.

1-1/4 in. Plain Carbon Steel Medium Split Horizontal Pipe Clamp

FNW®

Figure 7020P 1-1/4 in. Plain Carbon Steel Medium Split Horizontal Pipe Clamp

  • Fast #
  • Part #FNW7020P0125
  • Item #7897280
  • Manufacturer Part #FNW7020P0125
5 out of 5 Customer Rating
Brand image
FNW®

Figure 7020P 1-1/4 in. Plain Carbon Steel Medium Split Horizontal Pipe Clamp

  • Fast #
  • Part #FNW7020P0125
  • Item #7897280
  • Manufacturer Part #FNW7020P0125
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 80 Pallet: 3840
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Meets MSS SP-69 & SP-58
  • FM approved 3/4"-8"
  • Plain (Black)
  • Requires Certification

Specifications

Application:
Commercial
Coating:
Plain
Collection:
Figure 7020P
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
Yes
Fits Pipe Size:
1-1/4 in
IAPMO Listed:
No
Length:
4-69/100 in
MSS:
MSS SP-58 Type 4
Material:
Carbon Steel
Maximum Temperature:
750
Product Type:
Pipe Clamp
UL Listed:
No
UPC:
781889366424
Work Load Limit:
500 lb