2-1/2 in. Plain Carbon Steel Medium Split Horizontal Pipe Clamp
Figure 7020P 2-1/2 in. Plain Carbon Steel Medium Split Horizontal Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 1920-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Meets MSS SP-69 & SP-58
- FM approved 3/4"-8"
- Plain (Black)
Specifications
- Application:
- Commercial
- Coating:
- Plain
- Collection:
- Figure 7020P
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- Yes
- Fits Pipe Size:
- 2-1/2 in
- IAPMO Listed:
- No
- Length:
- 5-49/50 in
- MSS:
- MSS SP-58 Type 4
- Material:
- Carbon Steel
- Maximum Temperature:
- 750
- Product Type:
- Pipe Clamp
- UL Listed:
- No
- UPC:
- 781889366257
- Work Load Limit:
- 1040 lb