This product requires certification to purchase.

3/4 in. Plain Carbon Steel Medium Split Horizontal Pipe Clamp

FNW®

Figure 7020P 3/4 in. Plain Carbon Steel Medium Split Horizontal Pipe Clamp

  • Fast #
  • Part #FNW7020P0075
  • Item #7897266
  • Manufacturer Part #FNW7020P0075
3.2 out of 5 Customer Rating
Brand image
FNW®

Figure 7020P 3/4 in. Plain Carbon Steel Medium Split Horizontal Pipe Clamp

  • Fast #
  • Part #FNW7020P0075
  • Item #7897266
  • Manufacturer Part #FNW7020P0075
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 4800
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Meets MSS SP-69 & SP-58
  • FM approved 3/4"-8"
  • Plain (Black)
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3/4 in
Length
4-3/50 in
Characteristics & Features
Coating
Plain
Collection
Figure 7020P
Color Finish Category
Blacks
Color Finish Name
Black
Material
Carbon Steel
Work Load Limit
500 lb
Electrical & Operational Information
Maximum Temperature
750
Warranty & Product Information
Application
Commercial
FM Approved
Yes
IAPMO Listed
No
MSS
MSS SP-58 Type 4
Product Type
Pipe Clamp
UL Listed
No
UPC
781889366288