10 in. 304SS Medium Split Pipe Clamp
Figure 7020S 10 in. 304SS Medium Split Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- For use hanging non-insulated stationary pipe
Specifications
- Application:
- Residential
- Collection:
- Figure 7020S
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- FM Approved:
- No
- Fits Pipe Size:
- 10 in
- IAPMO Listed:
- No
- Length:
- 17-4/9
- MSS:
- MSS SP-58 Type 4, MSS SP-69
- Material:
- Stainless Steel
- Material Type:
- 304
- UL Listed:
- No
- UPC:
- 781889398685
- Work Load Limit:
- 2400