This product requires certification to purchase.

6 in. 304SS Medium Split Pipe Clamp

FNW®

Figure 7020S 6 in. 304SS Medium Split Pipe Clamp

  • Fast #
  • Part #FNW7020S0600
  • Item #8465453
  • Manufacturer Part #FNW7020S0600
5 out of 5 Customer Rating
Brand image
FNW®

Figure 7020S 6 in. 304SS Medium Split Pipe Clamp

  • Fast #
  • Part #FNW7020S0600
  • Item #8465453
  • Manufacturer Part #FNW7020S0600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use hanging non-insulated stationary pipe
  • Requires Certification

Specifications

Application:
Residential
Collection:
Figure 7020S
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
FM Approved:
No
Fits Pipe Size:
6 in
IAPMO Listed:
No
Length:
11-2/3 in
MSS:
MSS SP-58 Type 4, MSS SP-69
Material:
Stainless Steel
Material Type:
304
UL Listed:
No
UPC:
781889398616
Work Load Limit:
1615 lb