This product requires certification to purchase.

8 in. 304SS Medium Split Pipe Clamp

FNW®

Figure 7020S 8 in. 304SS Medium Split Pipe Clamp

  • Fast #
  • Part #FNW7020S0800
  • Item #8465460
  • Manufacturer Part #FNW7020S0800
4 out of 5 Customer Rating
Brand image
FNW®

Figure 7020S 8 in. 304SS Medium Split Pipe Clamp

  • Fast #
  • Part #FNW7020S0800
  • Item #8465460
  • Manufacturer Part #FNW7020S0800
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use hanging non-insulated stationary pipe
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
8 in
Length
14-1/8 in
Characteristics & Features
Collection
Figure 7020S
Color Finish Category
Silver Tones
Color Finish Name
Silver
Material
Stainless Steel
Material Type
304
Work Load Limit
1615 lb
Warranty & Product Information
Application
Residential
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-58 Type 4, MSS SP-69
UL Listed
No
UPC
781889398654