This product requires certification to purchase.

3 in. Zinc Plated Carbon Steel Medium Split Pipe Clamp

You last purchased this on
 
FNW®

Figure 7020Z 3 in. Zinc Plated Carbon Steel Medium Split Pipe Clamp

  • Fast #
  • Part #FNW7020Z0300
  • Item #7897290
  • Manufacturer Part #FNW7020Z0300
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 7020Z 3 in. Zinc Plated Carbon Steel Medium Split Pipe Clamp

  • Fast #
  • Part #FNW7020Z0300
  • Item #7897290
  • Manufacturer Part #FNW7020Z0300
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 1920
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Finish - Epoxy Plated
  • Color - Zinc
  • UL Approved
  • Requires Certification

Specifications

Application:
Residential
Coating:
Zinc Plated
Collection:
Figure 7020Z
FM Approved:
No
Fits Pipe Size:
3 in
IAPMO Listed:
No
Length:
6-69/100 in
MSS:
MSS SP-58 Type 4, MSS SP-69 Type 4
Material:
Carbon Steel
Product Type:
Pipe Clamp
UL Listed:
UL 203
Work Load Limit:
1040 lb