This product requires certification to purchase.

12 in. 304SS Riser Clamp

FNW®

Figure 7022S 12 in. 304SS Riser Clamp

  • Fast #
  • Part #FNW7022S1200
  • Item #4913790
  • Manufacturer Part #7022S1200
4 out of 5 Customer Rating
Brand image
FNW®

Figure 7022S 12 in. 304SS Riser Clamp

  • Fast #
  • Part #FNW7022S1200
  • Item #4913790
  • Manufacturer Part #7022S1200
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 135
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Stainless Steel
Collection:
Figure 7022S
Color Finish Category:
Silver Tones
Color Finish Name:
Stainless Steel
Fits Pipe Size:
12 in
Length:
22-3/8 in
MSS:
MSS SP-58 Type 1
Material:
Stainless Steel
Material Type:
304
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
UL 203
UPC:
781889283691
Weight:
16.09 lb
Work Load Limit:
2700 lb