This product requires certification to purchase.

2-1/2 in. 304SS Riser Clamp

FNW®

Figure 7022S 2-1/2 in. 304SS Riser Clamp

  • Fast #
  • Part #FNW7022S0250
  • Item #4913807
  • Manufacturer Part #7022S0250
5 out of 5 Customer Rating
Brand image
FNW®

Figure 7022S 2-1/2 in. 304SS Riser Clamp

  • Fast #
  • Part #FNW7022S0250
  • Item #4913807
  • Manufacturer Part #7022S0250
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1282
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2-1/2 in
Length
11-1/16 in
Weight
1.56 lb
Characteristics & Features
Coating
Stainless Steel
Collection
Figure 7022S
Color Finish Category
Silver Tones
Color Finish Name
Stainless Steel
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Work Load Limit
300 lb
Warranty & Product Information
Application
Residential
FM Approved
No
MSS
MSS SP-58 Type 1
UL Listed
UL 203
UPC
781889283622