This product requires certification to purchase.

4 in. 304SS Riser Clamp

FNW®

Figure 7022S 4 in. 304SS Riser Clamp

  • Fast #
  • Part #FNW7022S0400
  • Item #4913799
  • Manufacturer Part #7022S0400
3.9 out of 5 Customer Rating
Brand image
FNW®

Figure 7022S 4 in. 304SS Riser Clamp

  • Fast #
  • Part #FNW7022S0400
  • Item #4913799
  • Manufacturer Part #7022S0400
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 657
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Stainless
  • Stainless (307)
  • Meets MSS SP-58
  • Meets federal spec WW-H-174
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
4 in
Length
12-15/16 in
Weight
3.05 lb
Characteristics & Features
Coating
Stainless Steel
Collection
Figure 7022S
Color Finish Category
Silver Tones
Color Finish Name
Stainless Steel
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Work Load Limit
500 lb
Warranty & Product Information
Application
Residential
FM Approved
No
MSS
MSS SP-58 Type 1
UL Listed
UL 203
UPC
781889283646