This product requires certification to purchase.

8 in. 304SS Riser Clamp

FNW®

Figure 7022S 8 in. 304SS Riser Clamp

  • Fast #
  • Part #FNW7022S0800
  • Item #4913796
  • Manufacturer Part #7022S0800
3.6 out of 5 Customer Rating
Brand image
FNW®

Figure 7022S 8 in. 304SS Riser Clamp

  • Fast #
  • Part #FNW7022S0800
  • Item #4913796
  • Manufacturer Part #7022S0800
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 191
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Stainless Steel
Collection:
Figure 7022S
Color Finish Category:
Silver Tones
Color Finish Name:
Stainless Steel
Fits Pipe Size:
8 in
Length:
18-1/4
MSS:
MSS SP-58 Type 1
Material:
Stainless Steel
Material Type:
304
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
UL 203
UPC:
781889283677
Weight:
9.23
Work Load Limit:
1600