14 in. Zinc Plated Riser Clamp
Figure 7022Z 14 in. Zinc Plated Riser Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Meets MSS SP-58
- UL Approved 1/2"-8" ; FM Approved 3/4"-8"
- Zinc Plated
Specifications
- Coating:
- Zinc Plated
- Collection:
- Figure 7022Z
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- FM Approved:
- No
- Fits Pipe Size:
- 14 in
- Length:
- 24-1/8 in
- MSS:
- MSS SP-58 Type 8
- Material:
- Carbon Steel
- UL Listed:
- No
- Weight:
- 18.80 lb
- Work Load Limit:
- 2700 lb