This product requires certification to purchase.

4 in. Copper Epoxy-Plated Riser Clamp

FNW®

Figure 7023 4 in. Copper Epoxy-Plated Riser Clamp

  • Fast #
  • Part #FNW7023EC0400
  • Item #3859965
  • Manufacturer Part #FNW7023EC0400
3.2 out of 5 Customer Rating
Brand image
FNW®

Figure 7023 4 in. Copper Epoxy-Plated Riser Clamp

  • Fast #
  • Part #FNW7023EC0400
  • Item #3859965
  • Manufacturer Part #FNW7023EC0400
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1320
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    17  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Copper finish
  • For copper tube
  • Epoxy plated finish
  • Meets MSS SP-58
  • Meets Federal Spec WW-H-171
  • Requires Certification

Specifications

Application:
Copper Tube
Coating:
Epoxy Plated
Collection:
Figure 7023
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
FM Approved:
No
Fits Pipe Size:
4 in
Length:
12-1/2 in
MSS:
MSS SP-58 Type 8
Material:
Copper
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
781889194690
Weight:
1.61 lb
Work Load Limit:
300 lb