This product requires certification to purchase.

1/2 in. Adjustable Zinc Plated J-Hanger

FNW®

Figure 7025 1/2 in. Adjustable Zinc Plated J-Hanger

  • Fast #
  • Part #FNW7025Z0050
  • Item #11697980
  • Manufacturer Part #7025Z0050
5 out of 5 Customer Rating
Brand image
FNW®

Figure 7025 1/2 in. Adjustable Zinc Plated J-Hanger

  • Fast #
  • Part #FNW7025Z0050
  • Item #11697980
  • Manufacturer Part #7025Z0050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 150 Pallet: 9600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Electrogalvanized
  • 1-2" - 8"
  • Meets MSS SP-58
  • Requires Certification

Documents


Specifications

Coating:
Zinc Plated
Collection:
Figure 7025
FM Approved:
No
Fits Pipe Size:
1/2 in
MSS:
MSS SP-58
Material:
Carbon Steel
Product Type:
J Hanger
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Rod Size (in):
3/8 in
UL Listed:
No
UPC:
199242045327
Work Load Limit:
400