This product requires certification to purchase.

6 in. Adjustable Zinc Plated J-Hanger

FNW®

Figure 7025 6 in. Adjustable Zinc Plated J-Hanger

  • Fast #
  • Part #FNW7025Z0600
  • Item #11697991
  • Manufacturer Part #7025Z0600
4.8 out of 5 Customer Rating
Brand image
FNW®

Figure 7025 6 in. Adjustable Zinc Plated J-Hanger

  • Fast #
  • Part #FNW7025Z0600
  • Item #11697991
  • Manufacturer Part #7025Z0600
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 540
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Electrogalvanized
  • 1-2" - 8"
  • Meets MSS SP-58
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
6 in
Rod Size (in)
3/4 in
Characteristics & Features
Coating
Zinc Plated
Collection
Figure 7025
Material
Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Work Load Limit
800 lb
Warranty & Product Information
FM Approved
No
MSS
MSS SP-58
Product Type
J Hanger
UL Listed
No
UPC
199242045433