8 in. Adjustable Zinc Plated J-Hanger
Figure 7025 8 in. Adjustable Zinc Plated J-Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 270-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Electrogalvanized
- 1-2" - 8"
- Meets MSS SP-58
Documents
Specifications
- Coating:
- Zinc Plated
- Collection:
- Figure 7025
- FM Approved:
- No
- Fits Pipe Size:
- 8 in
- MSS:
- MSS SP-58
- Material:
- Carbon Steel
- Product Type:
- J Hanger
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Rod Size (in):
- 3/4 in
- UL Listed:
- No
- UPC:
- 199242045440
- Work Load Limit:
- 800 lb