This product requires certification to purchase.

8 in. Zinc Epoxy Plated Adjustable J-Hanger

FNW®

Figure 7025 8 in. Zinc Epoxy Plated Adjustable J-Hanger

  • Fast #
  • Part #FNW7025EP0800
  • Item #3860010
  • Manufacturer Part #FNW7025EP0800
3.5 out of 5 Customer Rating
Brand image
FNW®

Figure 7025 8 in. Zinc Epoxy Plated Adjustable J-Hanger

  • Fast #
  • Part #FNW7025EP0800
  • Item #3860010
  • Manufacturer Part #FNW7025EP0800
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 192
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Silver finish
  • Epoxy plated finish
  • Meets MSS SP-58
  • Requires Certification

Specifications

ASTM:
ASTM B-117 2003, ASTM D-3359 2008, ASTM D-3363 2005
Coating:
Epoxy Plated
Collection:
Figure 7025
FM Approved:
No
Fits Pipe Size:
8 in
MSS:
MSS SP-58 Type 5
Product Type:
J Hanger
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Rod Size (in):
3/4 in
UL Listed:
Yes
Work Load Limit:
1200 lb