3 in. Zinc Epoxy Plated J Hanger
Figure 7026 3 in. Zinc Epoxy Plated J Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Felt lined "J" hanger
- Finish: Epoxy plated
- Color: Zinc
- MSS SP-58, Type 5
Specifications
- ASTM:
- ASTM B-117 2003, ASTM D-3359 2008, ASTM D-3363 2005
- Coating:
- Epoxy Plated
- Collection:
- Figure 7026
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Height:
- 7
- MSS:
- MSS SP-58 Type 5
- Product Type:
- J Hanger
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Rod Size (in):
- 1/2 in
- UL Listed:
- No
- UPC:
- 781889338599
- Work Load Limit:
- 800