1-1/4 in. CPVC 2-Hole Wraparound Strap (Self-Tapping Screws Included)
Figure 7102 1-1/4 in. CPVC 2-Hole Wraparound Strap (Self-Tapping Screws Included)
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 100 Pallet: 12800-
Pick Up Not AvailableNot available in CA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in CA
Product Details
Product Details
- Rated for use with CPVC fire sprinkler pipe
- 2-hole
- Pre-Galvanized
- Includes (2) Self-Tapping Screws
Specifications
- Application:
- Fire Sprinkler Pipes
- Coating:
- Pre-Galvanized
- Collection:
- Figure 7102
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/4 in
- Height:
- 1-79/100
- Length:
- 4-13/100
- Material Type:
- CPVC
- Product Type:
- Strap
- UL Listed:
- Yes
- UPC:
- 781889346938
- Width:
- 1-9/50