This product requires certification to purchase.

3/4 in. Malleable Iron Center Load Beam Clamp

FNW®

Figure 7205 3/4 in. Malleable Iron Center Load Beam Clamp

  • Fast #
  • Part #FNW7205PF
  • Item #5026014
  • Manufacturer Part #FNW7205PF
3.5 out of 5 Customer Rating
Brand image
FNW®

Figure 7205 3/4 in. Malleable Iron Center Load Beam Clamp

  • Fast #
  • Part #FNW7205PF
  • Item #5026014
  • Manufacturer Part #FNW7205PF
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 405
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Finish: Plain
  • Material: Malleable Iron
  • Requires Certification

Specifications

ASTM:
ASTM A-47
Collection:
Figure 7205
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
3/4 in
Fits Pipe Size:
3/4 in
MSS:
MSS-SP-58
Material:
Malleable Iron
Rod Size (in):
3/4 in
UPC:
781889285602
Work Load Limit:
1365 lb