1/2 in. Zinc Plated Wide Mouth UL/FM Beam Clamp
Figure 7207 1/2 in. Zinc Plated Wide Mouth UL/FM Beam Clamp
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100 Pallet: 4000-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- ASTM A47 Grade 32510 Malleable iron
- Meets MSS SP-58, Type 19
- Wide mouth
- Zinc Finish
- UL listed
- FM approved
Specifications
- ASTM:
- ASTM A-47 Grade 32510
- Application:
- Commercial
- Coating:
- Plated
- Collection:
- Figure 7207
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- FM Approved:
- Yes
- Fits Pipe Size:
- 1/2 in
- Height:
- 2-21/50
- Length:
- 2-9/50
- MSS:
- MSS SP-58 Type 19
- Material:
- Malleable Iron
- Product Type:
- Beam Clamp
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Rod Size (in):
- 1/2 in
- UL Listed:
- Yes
- UPC:
- 781889371312
- Work Load Limit:
- 800