This product requires certification to purchase.

1/2 in. Zinc Plated Universal Jr. UL/FM Beam Clamp

FNW®

Figure 7208 1/2 in. Zinc Plated Universal Jr. UL/FM Beam Clamp

  • Fast #
  • Part #FNW7208UZD
  • Item #10031949
  • Manufacturer Part #FNW7208UZD
3.2 out of 5 Customer Rating
Brand image
FNW®

Figure 7208 1/2 in. Zinc Plated Universal Jr. UL/FM Beam Clamp

  • Fast #
  • Part #FNW7208UZD
  • Item #10031949
  • Manufacturer Part #FNW7208UZD
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 50 Pallet: 4800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • ASTM A47 Grade 32510
  • Zinc Finish
  • Meets MSS SP-58, Type 19
  • Single Post Beam Clamp
  • UL listed
  • FM approved
  • 3/8" and 1/2" Universal Design: Allows for use in an upright and inverted position on the top and bottom flange of beam
  • Requires Certification

Specifications

ASTM:
ASTM A-536
Application:
Commercial
Coating:
Zinc
Collection:
Figure 7208
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
FM Approved:
Yes
Fits Pipe Size:
1/2 in
Height:
1-81/100
Length:
2-47/1000
MSS:
MSS SP-58 Type 19
Material:
Malleable Iron
Product Type:
Beam Clamp
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Rod Size (in):
1/2 in
UL Listed:
Yes
UPC:
781889916278
Width:
1-63/1000
Work Load Limit:
800