This product requires certification to purchase.

3 in. PVC EPDM Lever Operated Wafer Butterfly Valve

FNW®

Figure 721A 3 in. PVC EPDM Lever Operated Wafer Butterfly Valve

  • Fast #
  • Part #FNW721AEM
  • Item #7849665
  • Manufacturer Part #FNW721AEM
3.2 out of 5 Customer Rating
Brand image
FNW®

Figure 721A 3 in. PVC EPDM Lever Operated Wafer Butterfly Valve

  • Fast #
  • Part #FNW721AEM
  • Item #7849665
  • Manufacturer Part #FNW721AEM
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Compact design
  • Pressure rating: 150 psi (2" to 10"), 100 psi (12")
  • Temperature Range: 41° F to 122° F (5° C to 50° C)
  • EPDM or FPM (Viton®) Seat/Seals
  • Wafer Style with Guide Holes Drill to 125/150# Flanges
  • Bubble Tight Shut Off
  • Ideally Suited for Limited Piping Spaces
  • Butterfly Valve Cannot Be Modified for Actuator Installation
  • Lever Operated (2" to 8")
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
Figure 721A
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed:
No
Length:
1-17/20 in
MSS:
MSS SP-67
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
121
Minimum Temperature:
41
NSF Certified:
No
Pressure - High:
150
Pressure Class:
150#
UL Listed:
No
UPC:
781889370780
Valve Body Material:
PVC
Valve Body Style:
Wafer
Valve Disc Material:
PVC
Valve Operator:
Lever Handle
Valve Seat Material:
EPDM
Valve Size:
3 in
Valve Type:
Butterfly Valve