This product requires certification to purchase.

3 in. PVC FKM Lever Operated Wafer Butterfly Valve

FNW®

Figure 721A 3 in. PVC FKM Lever Operated Wafer Butterfly Valve

  • Fast #
  • Part #FNW721AVM
  • Item #7849691
  • Manufacturer Part #FNW721AVM
5 out of 5 Customer Rating
Brand image
FNW®

Figure 721A 3 in. PVC FKM Lever Operated Wafer Butterfly Valve

  • Fast #
  • Part #FNW721AVM
  • Item #7849691
  • Manufacturer Part #FNW721AVM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Compatible with ANSI 125# & 150# flanges
  • ISO 5211 top plate allows choice of Apollo® pneumatic actuators and gear operators
  • Conforms to MSS SP-67 & API 609
  • LD141 series suitable for end of line service (bidirectional dead end service) to rated pressure (2”– 24”)
  • 3 in – 24 in. meet performance requirements of AWWA C-504
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
Figure 721A
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Height:
11-9/50
IAPMO Listed:
No
Length:
1-77/100
MSS:
MSS SP-67
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No
UPC:
781889371046
Valve Body Material:
PVC
Valve Body Style:
Wafer
Valve Disc Material:
PVC
Valve Operator:
Lever Handle
Valve Seat Material:
FKM
Valve Size:
3 in
Valve Type:
Butterfly Valve