This product requires certification to purchase.

4 in. PVC FKM Lever Operated Wafer Butterfly Valve

FNW®

Figure 721A 4 in. PVC FKM Lever Operated Wafer Butterfly Valve

  • Fast #
  • Part #FNW721AVP
  • Item #7849693
  • Manufacturer Part #FNW721AVP
4.3 out of 5 Customer Rating
Brand image
FNW®

Figure 721A 4 in. PVC FKM Lever Operated Wafer Butterfly Valve

  • Fast #
  • Part #FNW721AVP
  • Item #7849693
  • Manufacturer Part #FNW721AVP
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Compact design
  • Pressure rating: 150 psi (2" to 10"), 100 psi (12")
  • Temperature Range: 41° F to 122° F (5° C to 50° C)
  • EPDM or FPM (Viton®) Seat/Seals
  • Wafer Style with Guide Holes Drill to 125/150# Flanges
  • Bubble Tight Shut Off
  • Ideally Suited for Limited Piping Spaces
  • Butterfly Valve Cannot Be Modified for Actuator Installation
  • Lever Operated (2" to 8")
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Pressure Class
150#
Pressure - Maximum
150 psi
Valve Size
4 in
Characteristics & Features
Clean Bagged
No
Collection
Figure 721A
Material
Plastic
Material Type
PVC
Valve Body Material
PVC
Valve Body Style
Wafer
Valve Disc Material
PVC
Valve Operator
Lever Handle
Valve Seat Material
FKM
Valve Type
Butterfly Valve
Electrical & Operational Information
Maximum Temperature
121
Minimum Temperature
41
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-67
NSF Certified
No
UL Listed
No
UPC
781889371060