This product requires certification to purchase.

10 in. 16 ga Retro Fit Beam Clamp Retaining Strap

FNW®

Figure 7251 10 in. 16 ga Retro Fit Beam Clamp Retaining Strap

  • Fast #
  • Part #FNW7251Z0800
  • Item #7502694
  • Manufacturer Part #FERRS0800PG
4 out of 5 Customer Rating
Brand image
FNW®

Figure 7251 10 in. 16 ga Retro Fit Beam Clamp Retaining Strap

  • Fast #
  • Part #FNW7251Z0800
  • Item #7502694
  • Manufacturer Part #FERRS0800PG
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 80 Pallet: 9800
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 8 in nominal size
  • G90 galvanized coating
  • Made in USA
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
8 in
Gauge (metal)
16 ga
Length
10 in
Width
1-1/4 in
Characteristics & Features
Coating
G90 Galvanized Coating
Collection
Figure 7251
Material
Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
ASTM
ASTM A-653 Type B
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Retaining Strap
UL Listed
UL 203
UPC
781889335765