This product requires certification to purchase.

16 in. 16 ga Retro Fit Beam Clamp Retaining Strap

FNW®

Figure 7251 16 in. 16 ga Retro Fit Beam Clamp Retaining Strap

  • Fast #
  • Part #FNW7251Z1400
  • Item #7502701
  • Manufacturer Part #FERRS1400PG
4.9 out of 5 Customer Rating
Brand image
FNW®

Figure 7251 16 in. 16 ga Retro Fit Beam Clamp Retaining Strap

  • Fast #
  • Part #FNW7251Z1400
  • Item #7502701
  • Manufacturer Part #FERRS1400PG
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 80 Pallet: 6300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 14 in nominal size
  • G90 galvanized coating
  • Made in USA
  • Requires Certification

Specifications

ASTM:
ASTM A-653 Type B
Application:
Residential
Coating:
G90 Galvanized Coating
Collection:
Figure 7251
FM Approved:
No
Fits Pipe Size:
14 in
Gauge (metal):
16 ga
IAPMO Listed:
No
Length:
16 in
Material:
Carbon Steel
NSF Certified:
No
Product Type:
Retaining Strap
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
UL 203
UPC:
781889335819
Width:
1-1/4 in