This product requires certification to purchase.

2 in. Copper Plated Pipe Clamp

FNW®

Figure 7311 2 in. Copper Plated Pipe Clamp

  • Fast #
  • Part #FNW7311C0200
  • Item #4107362
  • Manufacturer Part #PCH 0200CP
5 out of 5 Customer Rating
Brand image
FNW®

Figure 7311 2 in. Copper Plated Pipe Clamp

  • Fast #
  • Part #FNW7311C0200
  • Item #4107362
  • Manufacturer Part #PCH 0200CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Finish: Copper
  • Material: Steel
  • Copper plating is for identification purposes only
  • All sizes use nut and bolt
  • All sizes have an embossment around hole "B"
  • Requires Certification

Specifications

Coating:
Copper
Collection:
Figure 7311
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
Fits Pipe Size:
2 in
Gauge (metal):
16
Material:
Steel
Product Type:
Conduit Hanger
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889222287
Work Load Limit:
200