This product requires certification to purchase.

8 in. EPDM Slip Sheet for Rooftop Unit

FNW®

Figure 7712 8 in. EPDM Slip Sheet for Rooftop Unit

  • Fast #
  • Part #FNW7712X
  • Item #8027031
  • Manufacturer Part #80006
3.8 out of 5 Customer Rating
Brand image
FNW®

Figure 7712 8 in. EPDM Slip Sheet for Rooftop Unit

  • Fast #
  • Part #FNW7712X
  • Item #8027031
  • Manufacturer Part #80006
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Protects all types of rooftop membranes
  • Complies with most Building Codes
  • Creates long-term sustainability for FNW Rooftop Support Systems
  • 60 mil thick EPDM Rubber
  • Limits movement
  • Requires Certification
Dimensions & Measurements
Length
8 in
Thickness
0.06 in
Width
8 in
Characteristics & Features
Adjustable
No
Collection
Figure 7712
Color Finish Name
Black
Material
Rubber
Material Type
EPDM
Warranty & Product Information
Application
HVAC Ductwork, Gas Pipe, Pipe Systems, Refrigeration Systems, Rooftop
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
Product Type
Slip Sheet
UL Listed
No
UPC
781889384237