10 in. Standard Rooftop Support Block (1-5/8 in. Channel)
Figure 771310 10 in. Standard Rooftop Support Block (1-5/8 in. Channel)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 217-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Made in The USA
- UV Resistant
- 100% Recycled Rubber
- Corners: high visibility ANSI Z535.1 safety orange
- Pre-assembled
- 1-5/8 in. Strut Channel
Specifications
- ASTM:
- ASTM D-575, ASTM D-1171
- Adjustable:
- No
- Application:
- HVAC Ductwork, Gas Pipe, Pipe Systems, Refrigeration Systems, Rooftop
- Coating:
- Pre-Galvanized
- Collection:
- Figure 771310
- Color Finish Name:
- Black, Orange
- FM Approved:
- No
- Height:
- 5-5/8
- IAPMO Listed:
- No
- Length:
- 10-7/8
- Material:
- Recycled Rubber, Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Rooftop Support
- UL Listed:
- No
- UPC:
- 781889353851
- Width:
- 5
- Work Load Limit:
- 2500