1/2 in. Electrogalvanized Malleable Iron Beam Clamp
Figure 780190 1/2 in. Electrogalvanized Malleable Iron Beam Clamp
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM B-633 SC3 Type I
- Coating:
- Electrogalvanized
- Collection:
- Figure 780190
- FM Approved:
- No
- Height:
- 2-3/16 in
- Length:
- 2-3/8 in
- Material:
- Malleable Iron
- Product Type:
- Beam Clamp
- Rod Size (in):
- 1/2 in
- Thickness:
- 0.50 in
- UL Listed:
- No
- UPC:
- 781889376409
- Width:
- 2-1/2 in
- Work Load Limit:
- 750 lb