This product requires certification to purchase.

1-5/8 in. Stainless Steel 304 Beam Clamp Assembly

FNW®

Figure 7803 1-5/8 in. Stainless Steel 304 Beam Clamp Assembly

  • Fast #
  • Part #FNW7803S4
  • Item #7949145
  • Manufacturer Part #BC600000S4
3.6 out of 5 Customer Rating
Brand image
FNW®

Figure 7803 1-5/8 in. Stainless Steel 304 Beam Clamp Assembly

  • Fast #
  • Part #FNW7803S4
  • Item #7949145
  • Manufacturer Part #BC600000S4
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-240
Coating:
Stainless Steel 304
Collection:
Figure 7803
FM Approved:
No
Fits Pipe Size:
1-5/8 in
Product Type:
Beam Clamp Assembly
UL Listed:
No
UPC:
781889378816
Work Load Limit:
1200 lb