This product requires certification to purchase.

2-7/16 & 3-1/4 in. Hot Dipped Galvanized Beam Clamp Assembly

FNW®

Figure 7804 2-7/16 & 3-1/4 in. Hot Dipped Galvanized Beam Clamp Assembly

  • Fast #
  • Part #FNW7804HD
  • Item #7948771
  • Manufacturer Part #BC610000HD
5 out of 5 Customer Rating
Brand image
FNW®

Figure 7804 2-7/16 & 3-1/4 in. Hot Dipped Galvanized Beam Clamp Assembly

  • Fast #
  • Part #FNW7804HD
  • Item #7948771
  • Manufacturer Part #BC610000HD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-123, ASTM A-153
Coating:
Hot Dipped Galvanized
Collection:
Figure 7804
FM Approved:
No
Fits Pipe Size:
2-7/16 & 3-1/4 in
Product Type:
Beam Clamp Assembly
UL Listed:
No
UPC:
781889375075
Work Load Limit:
1200