12 in. Electrogalvanized Carbon Steel Strut Bracket
BR42 12 in. Electrogalvanized Carbon Steel Strut Bracket
Package Quantity Info:
Each: 1 Inner Pack: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-1011-00 CS Type B, ASTM A-1011-00 SS Grade 33, ASTM B-633 SC1 Type III
- Coating:
- Electrogalvanized
- Collection:
- BR42
- Height:
- 6-1/4 in
- Length:
- 12 in
- Material:
- Carbon Steel
- UL Listed:
- No
- UPC:
- 781889377550
- Width:
- 2 in
- Work Load Limit:
- 2000 lb