This product requires certification to purchase.

2-1/8 in. 316 Stainless Steel Strut Pipe Clamp

FNW®

Figure 7812 2-1/8 in. 316 Stainless Steel Strut Pipe Clamp

  • Fast #
  • Part #FNW7812S60212
  • Item #7800216
  • Manufacturer Part #FNW7812S60212
3.1 out of 5 Customer Rating
Brand image
FNW®

Figure 7812 2-1/8 in. 316 Stainless Steel Strut Pipe Clamp

  • Fast #
  • Part #FNW7812S60212
  • Item #7800216
  • Manufacturer Part #FNW7812S60212
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Pallet: 2000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Figure 7812
Fits Pipe Size:
2-1/8 in
Material:
Stainless Steel
Material Type:
316
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Thickness:
0.375 in
UL Listed:
No
UPC:
781889919644