2-5/8 in. 316 Stainless Steel Strut Pipe Clamp
Figure 7812 2-5/8 in. 316 Stainless Steel Strut Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 10 Pallet: 2000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Figure 7812
- Fits Pipe Size:
- 2-5/8 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Thickness:
- 0.375 in
- UL Listed:
- No
- UPC:
- 781889920442