This product requires certification to purchase.

3/4 in. 304SS High Temperature Cushioned Tubing Strut Clamp

FNW®

Figure 7812 3/4 in. 304SS High Temperature Cushioned Tubing Strut Clamp

  • Fast #
  • Part #FNW7812S40075
  • Item #7800263
  • Manufacturer Part #FNW7812S40075
5 out of 5 Customer Rating
Brand image
FNW®

Figure 7812 3/4 in. 304SS High Temperature Cushioned Tubing Strut Clamp

  • Fast #
  • Part #FNW7812S40075
  • Item #7800263
  • Manufacturer Part #FNW7812S40075
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Pallet: 6000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Made in the USA
  • Thermoplastic elastomer cushioned tubing strut clamp
  • High Temperature Cushion
  • Temperature range: -65° F to 338° F
  • 304 Stainless Steel Clamp
  • Requires Certification

Documents


Specifications

Collection:
Figure 7812
Fits Pipe Size:
3/4 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Cushion Clamp
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
No
UPC:
781889920114