This product requires certification to purchase.

7/8 in. 304SS High Temperature Cushioned Tubing Strut Clamp

FNW®

Figure 7812 7/8 in. 304SS High Temperature Cushioned Tubing Strut Clamp

  • Fast #
  • Part #FNW7812S40087
  • Item #7800282
  • Manufacturer Part #FNW7812S40087
3.4 out of 5 Customer Rating
Brand image
FNW®

Figure 7812 7/8 in. 304SS High Temperature Cushioned Tubing Strut Clamp

  • Fast #
  • Part #FNW7812S40087
  • Item #7800282
  • Manufacturer Part #FNW7812S40087
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Pallet: 6000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Made in the USA
  • Thermoplastic elastomer cushioned tubing strut clamp
  • High Temperature Cushion
  • Temperature range: -65° F to 338° F
  • 304 Stainless Steel Clamp
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
7/8 in
Characteristics & Features
Collection
Figure 7812
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Cushion Clamp
UL Listed
No
UPC
781889920305