1 in. Plated Strut Pipe Clamp
Figure 7813 1 in. Plated Strut Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 25 Pallet: 5000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made in the USA
- Thermoplastic elastomer cushioned pipe strut clamp
- High Temperature Cushion
- Temperature range: -65° F to 338° F
- Yellow Zinc Clamp
Documents
Specifications
- Collection:
- Figure 7813
- Fits Pipe Size:
- 1 in
- Material Type:
- Yellow Zinc
- Product Type:
- Cushion Clamp
- Proposition 65:
- WARNING: Cancer – www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 781889919552