This product requires certification to purchase.

3/4 in. Thermoplastic Elastomer Strut Pipe Clamp

FNW®

Figure 7815 3/4 in. Thermoplastic Elastomer Strut Pipe Clamp

  • Fast #
  • Part #FNW7815S60075
  • Item #7800255
  • Manufacturer Part #FNW7815S60075
3.4 out of 5 Customer Rating
Brand image
FNW®

Figure 7815 3/4 in. Thermoplastic Elastomer Strut Pipe Clamp

  • Fast #
  • Part #FNW7815S60075
  • Item #7800255
  • Manufacturer Part #FNW7815S60075
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Pallet: 6000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Material: Thermoplastic elastomer
  • Temperature range: -65° F to 275° F
  • Hardness shore “A” (per ASTM D-792)
  • Dielectric strength: 670 volts/mil
  • Requires Certification

Specifications

ASTM:
ASTM D-2240, ASTM D-792
Collection:
Figure 7815
Fits Pipe Size:
3/4 in
Material:
Plastic, Stainless Steel
Material Type:
316, Thermoplastic Elastomer
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
No
UPC:
781889920039
Work Load Limit:
330 lb